Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1-3/8In Dia, 22BF
Mfr # EG22
Zoro # G3017920
original price:
$19.34
36% off
new price: $12.35
/ea
Sold in multiples of 2 for $24.70
$24.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 3/8 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # EG22
- Zoro # G3017920
- Country of Origin Mexico
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Axle Size | 1/4 in |
For Between Frame Width | 22 in |
Overall Width | 22 7/8 in |
Dia. (In.) | 1-3/8 |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Round |
Roller Load Capacity | 40 lb |
Roller Gauge | 18 ga |
Conveyor Roller Material | Steel |
Duty Rating | Light-Duty |
Construction | 18 ga. Galvanized Steel |
Shaft | 1/4" Round Plain Steel |
Roller Finish/Coating | Galvanized |
Motorized | No |
Type | Light Duty |
Between Frame (In.) | 22 |
Capacity (Lb.) | 40 |
Bearings | Commercial Light Oil |
Mounting | Spring Retained |
Description
Replacement Roller, 22 in For Between Frame Width, 22 7/8 in Overall Width, 1 3/8 in Roller Dia., Steel Conveyor Roller Material, 18 ga Roller Gauge, Light-Duty, 40 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 11 ft (13905-071)
- BULLDOG WINCH 3/8" Sling Hook 28k BS (20118)
- BLUFF MANUFACTURING Steel Post Protector, 24" (1/4PO24-YEL)
- EXTREME MAX Extreme Max 5001.5775 Heavy-Duty Rubber Wheel Chock with Eyebolt (5001.5775)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 43BF (KG43)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 30BF (U30)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 10BF (KGR10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF (KG13)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 25BF (SG25)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (10F05KG03B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 50BF (SG50)
- Ashland Conveyor Roller Conveying