Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1-3/8In Dia, 19BF
Mfr # EG19
Zoro # G3016408
product price: $12.85
/ea
Sold in multiples of 2 for $25.70
$25.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 3/8 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # EG19
- Zoro # G3016408
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Axle Size | 1/4 in |
For Between Frame Width | 19 in |
Overall Width | 19 7/8 in |
Dia. (In.) | 1-3/8 |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Round |
Roller Load Capacity | 47 lb |
Roller Gauge | 18 ga |
Conveyor Roller Material | Steel |
Duty Rating | Light-Duty |
Mounting | Spring Retained |
Capacity (Lb.) | 47 |
Roller Finish/Coating | Galvanized |
Shaft | 1/4" Round Plain Steel |
Construction | 18 ga. Galvanized Steel |
Motorized | No |
Bearings | Commercial Light Oil |
Between Frame (In.) | 19 |
Type | Light Duty |
Description
Replacement Roller, 19 in For Between Frame Width, 19 7/8 in Overall Width, 1 3/8 in Roller Dia., Steel Conveyor Roller Material, 18 ga Roller Gauge, Light-Duty, 47 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 5 ft., 7100 lb., Welded (5050405)
- US CARGO CONTROL 15" Rubber Tarp Straps (bundle of 10) - Natural Rubber (RT15CR10)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-04)
- ZORO SELECT Rgd Plate Castr, Therm Rubber, 2 in, 110 lb (BPXA-TPA 50G)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 PU1/8 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 19BF (KG19 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (SG10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 25BF (KG25)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 16BF (11F90EG15B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 30BF (KG30)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-6-GP for 6" O.A.W. Omni Conveyors (26157-6-GP)
- Ashland Conveyor Roller Conveying