Shop All Roller Conveying
Ashland Conveyor
Galv Covered Roller, 1.9In Dia, 22BF
Mfr # KG22 VO
Zoro # G7234945
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Non-Marring
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG22 VO
- Zoro # G7234945
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 22 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | Non-Marring |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Roller Finish/Coating | Galvanized |
Mounting | Spring Retained |
Capacity (Lb.) | 270 |
Type | Medium Duty |
Bearings | Commercial Light Oil |
Construction | 16 ga. Galvanized Steel |
Motorized | No |
Between Frame (In.) | 22 |
Shaft | 7/16" Hex Plain Steel |
Description
Replacement Roller, 22 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Non-Marring Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, KIT SVC CONTACTOR DC88-1003P (98381)
- HI-RUN Tires and Wheels, 176 lb, Wheel Barrow (WB1001)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214X)
- DEWALT 16' x 1.5 in Ratchet Straps, 3300 lb, 4PK (DXBC33004)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 36BF (S36)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 39BF (SG39)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 31BF (U31)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 17BF (K40P17)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 40BF (S40)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 37BF (T37)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF, Axle Size: 7/16 in (KG22)
- Ashland Conveyor Roller Conveying