Shop All Roller Conveying
Ashland Conveyor
Galv Covered Roller, 1.9In Dia, 22BF
Mfr # KG22 PU1/8 AB1
Zoro # G6561012
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Cushioned-Ride High Performance
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG22 PU1/8 AB1
- Zoro # G6561012
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 22 in |
Dia. (In.) | 2.025 |
Details
Roller Performance | Cushioned-Ride High Performance |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 514 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Construction | 16 ga. Galvanized Steel With a Non Marking 1/8" Thick Polyurethane Sleeve |
Type | Medium Duty |
Roller Finish/Coating | Polyurethane Coated |
Shaft | 7/16" Hex Plain Steel |
Capacity (Lb.) | 514 |
Between Frame (In.) | 22 |
Bearings | High Speed ABEC 1 Ball Bearings |
Mounting | Spring Retained |
Motorized | No |
Description
Replacement Roller, 22 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 514 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Cushioned-Ride High Performance Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Yellow, 30 In. L (G06-YYW-PMA-3UNN)
- INDUSCO Chain, 3/8"x20ft., Trans G70, w/Grab Hks (23100391)
- PEERLESS Foundry Hook, 9/32 in., 450 lb., Weld On (FSA050S)
- SENTRY Column Protector, Adjustable Fits Column Size 8" x 8" up to 12" x 12" (CS-FIT-M-Y)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 16BF (10F90KG03B16)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 16BF (11F10EG03B16)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 19BF (EA19)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 37BF (KG37)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF (DG39)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 17BF (UG17)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia., Finish: Unfinished (.75X25-15)
- Ashland Conveyor Roller Conveying