Shop All Roller Conveying
Ashland Conveyor
Galv Covered Roller, 1.9In Dia, 21BF
Mfr # KG21 VO
Zoro # G6763495
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Non-Marring
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG21 VO
- Zoro # G6763495
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 21 in |
Dia. (In.) | 1-29/32 |
Details
Roller Performance | Non-Marring |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Roller Finish/Coating | Galvanized |
Mounting | Spring Retained |
Between Frame (In.) | 21 |
Motorized | No |
Construction | 16 ga. Galvanized Steel |
Capacity (Lb.) | 270 |
Bearings | Commercial Light Oil |
Shaft | 7/16" Hex Plain Steel |
Type | Medium Duty |
Description
Replacement Roller, 21 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Non-Marring Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Ladder, 90" H x 14" D Platform (WLAR109246)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCU500630246)
- SERVICE CASTER 1013L2 Rubbermaid Tilt Truck Replacement Caster Set Fits FG101300BLA FG9T1400BLA, 2PK (RUB-SCC-20S414-HRS-2)
- WERNER 14 ft Aluminum Stepladder, 300 lb Capacity (414)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KG17 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG03B16)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 30BF (KG30 PU1/8 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 36BF (10F90KG03B36)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 22BF (EG22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF (KGR15)
- ZORO SELECT ConveyorTable, 17 Rollers, 13In.Btwn Frame (HRT-70)
- Ashland Conveyor Roller Conveying