Shop All Roller Conveying
Ashland Conveyor
Galv Covered Roller, 1.9In Dia, 21BF
Mfr # KG21 PU1/8 AB1
Zoro # G7112156
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Cushioned-Ride High Performance
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG21 PU1/8 AB1
- Zoro # G7112156
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 21 in |
Dia. (In.) | 2.025 |
Details
Roller Performance | Cushioned-Ride High Performance |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 539 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Between Frame (In.) | 21 |
Capacity (Lb.) | 539 |
Shaft | 7/16" Hex Plain Steel |
Type | Medium Duty |
Roller Finish/Coating | Polyurethane Coated |
Mounting | Spring Retained |
Motorized | No |
Construction | 16 ga. Galvanized Steel With a Non Marking 1/8" Thick Polyurethane Sleeve |
Bearings | High Speed ABEC 1 Ball Bearings |
Description
Replacement Roller, 21 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 539 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Cushioned-Ride High Performance Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO RS125SJ24 Lacing, L24 In, PK4 (28001475)
- HAMILTON Mort Wheel, 12X3-1/2 1-1/4Tprd (W-1235-RT-1-1/4)
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Hot Galvanized (T9640635)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33106)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 25BF (KG25)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 25BF (SG25)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (11F10EG15B10)
- ASHLAND CONVEYOR Roller Conveyor, 58 in. W, 1 Leg Per Unit (CDLR16F05S05 51EW N5)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF, Axle Shape: Hex (KG27)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (4F10KA03B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF (DG27)
- Ashland Conveyor Roller Conveying