Shop All Roller Conveying
Ashland Conveyor
Galv Covered Roller, 1.9In Dia, 17BF
Mfr # KG17 PU1/8 AB1
Zoro # G6957526
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Cushioned-Ride High Performance
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG17 PU1/8 AB1
- Zoro # G6957526
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 17 in |
Dia. (In.) | 2.025 |
Details
Item | Replacement Roller |
Roller Performance | Cushioned-Ride High Performance |
Axle Shape | Hex |
Roller Load Capacity | 672 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Bearings | High Speed ABEC 1 Ball Bearings |
Construction | 16 ga. Galvanized Steel With a Non Marking 1/8" Thick Polyurethane Sleeve |
Type | Medium Duty |
Motorized | No |
Mounting | Spring Retained |
Roller Finish/Coating | Polyurethane Coated |
Between Frame (In.) | 17 |
Capacity (Lb.) | 672 |
Shaft | 7/16" Hex Plain Steel |
Description
Replacement Roller, 17 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 672 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Cushioned-Ride High Performance Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Square Post Sleeve, 4.5" Dia, 55" H, War (SQ455WMGW)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 12 in W, Nylon, Yellow (LB1-912-8)
- MAGLINER Motorized U-Boat, Solid Wheel, 1000 lb. (MBT1621)
- VESTIL Approach Plate, Steel, w/Beveled Egde (AP-BE)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG15B22)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 22BF (K40P22)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 16BF (10F90KG03B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Axle Shape: Hex (KG20 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 20BF, Type: Medium Duty (UG20)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 55BF (S55 CO GP FTS 2-50A17)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 46BF (SG46)
- Ashland Conveyor Roller Conveying