Shop All Roller Conveying
Ashland Conveyor
Galv Covered Roller, 1.9In Dia, 16BF
Mfr # KG16 PU1/8 AB1
Zoro # G6847005
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Cushioned-Ride High Performance
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG16 PU1/8 AB1
- Zoro # G6847005
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 16 in |
Dia. (In.) | 2.025 |
Details
Roller Performance | Cushioned-Ride High Performance |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 717 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Between Frame (In.) | 16 |
Construction | 16 ga. Galvanized Steel With a Non Marking 1/8" Thick Polyurethane Sleeve |
Motorized | No |
Shaft | 7/16" Hex Plain Steel |
Mounting | Spring Retained |
Roller Finish/Coating | Polyurethane Coated |
Capacity (Lb.) | 717 |
Type | Medium Duty |
Bearings | High Speed ABEC 1 Ball Bearings |
Description
Replacement Roller, 16 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 717 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Cushioned-Ride High Performance Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R3232A1E30B4C1P6)
- AFTERMARKET 04655-U2010-71 Cylinder Seal Kit Fits Toyota Forklift (1-04655-U2010-71)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 3' - 2-ply (EE2-903-03-T3)
- B & K Campbell Brady PVC Well Point (BBP125-04-008)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 15BF (S15)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 24BF (KG24 VO)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 31BF (U31)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 30BF (U30)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 22BF (KD22)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (12F05EA03B22)
- ULTIMATION Roller Conveyor with Covers, 24inW x 5L, 1.9in Dia. Rollers (URS19G-24-6-5U)
- Ashland Conveyor Roller Conveying