Shop All Roller Conveying
Ashland Conveyor
Galv Covered Roller, 1.9In Dia, 15BF
Mfr # KG15 PU1/8 AB1
Zoro # G6555771
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Cushioned-Ride High Performance
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG15 PU1/8 AB1
- Zoro # G6555771
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 15 in |
Dia. (In.) | 2.025 |
Details
Roller Performance | Cushioned-Ride High Performance |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 767 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Capacity (Lb.) | 767 |
Between Frame (In.) | 15 |
Motorized | No |
Mounting | Spring Retained |
Construction | 16 ga. Galvanized Steel With a Non Marking 1/8" Thick Polyurethane Sleeve |
Roller Finish/Coating | Polyurethane Coated |
Bearings | High Speed ABEC 1 Ball Bearings |
Type | Medium Duty |
Shaft | 7/16" Hex Plain Steel |
Description
Replacement Roller, 15 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 767 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Cushioned-Ride High Performance Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck, Bumpers, 8" Polyurethane, Brakes, 3600 lbs Cap, 24x36 (NCB24368PYBK)
- LOUISVILLE 12 inchWx24 foot L Ladder Stage (P21224)
- HAMILTON Vulcalite Wheel 6X2 3/4Rb (W-620-AR-3/4)
- VESTIL Extruded Rubber Fender Bumper, 18 x 6 x 6 (M-6-18)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 48BF (SG48)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 29BF (KG29)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 27BF (KD27)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 43BF (S43)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 VO)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF (KG18 AB1)
- OASIS MACHINERY Gravity 13 Roller Conveyor Medium Duty (T1733)
- Ashland Conveyor Roller Conveying