Shop All Flow Racks & Rails
Ashland Conveyor
Flow Rail, 5 ft L, 3 5/8 in W, 260 lb/ft (5 ft Supports) Max Load Capacity
Mfr # W05FR410015
Zoro # G6406626
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 ft
- Overall Width 3 5/8 in
- Maximum Load Capacity 260 lb/ft (5 ft Supports)
- Wheel Dia. 1-15/16"
- Center to Center Roller Spacing 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # W05FR410015
- Zoro # G6406626
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Length | 5 ft |
Overall Width | 3 5/8 in |
Wheel Dia. | 1-15/16" |
Rail Depth | 3" |
Rail Length | 5 ft. |
Wheel Diameter | 1 15/16 in |
Description
Flow Rail, Skate Wheel Flow Rail Type, Overall Length 5 ft, Overall Width 3 5/8 in, 260 lb/ft (5 ft Supports) Maximum Load Capacity, Wheels per Foot 8, Frame Material Steel, Steel Skate Wheel Material, 1 15/16 in Wheel Diameter, Staggered Wheel Alignment, 1 1/2 in Roller Spacing, Light-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Double Folding Gate 10'W to 12'W and 7'6inH (PFG1280)
- LITTLE GIANT Wheel Pneumatic, 16 in x 4 in, Center Hub (WHPN-1640)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 21,200 lb. (EN240X6)
- DAYTON Cable, 1/16 in., 500 ft., 7 x 19, SS (33RG68)
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity (WBT05FR06S25C)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity (WBT10FR06S25C)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 13/16 in W, 260 lb/ft (5 ft Supports) Max Load Capacity (W10FR47503)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/4 in W, 195 lb/ft (5 ft Supports) Max Load Capacity (W10FR210015)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity (WBT10FR03S25C)
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 5 1/4 in W, 250 lb/ft (5 ft Supports) Max Load Capacity (5FR67515)
- ZORO SELECT Skate Wheel Conveyor, 8 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR68)
- Ashland Conveyor Flow Racks & Rails