Shop All Flow Racks & Rails
Ashland Conveyor
Flow Rail, 5 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity
Mfr # WBT05FR06S25C
Zoro # G6712517
original price:
$160.90
14% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 ft
- Overall Width 2 1/2 in
- Maximum Load Capacity 120 lb/ft (5 ft Supports)
- Section Description Straight
- Frame Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # WBT05FR06S25C
- Zoro # G6712517
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Length | 5 ft |
Overall Width | 2 1/2 in |
Ball Diameter - Ball Transfer | 1 in |
Overall Height | 2 3/8 in |
Wheel Dia. | 1" |
Rail Length | 5 ft. |
Rail Depth | 2-3/8" |
Description
Flow Rail, Ball Transfer Flow Rail Type, Overall Length 5 ft, Overall Width 2 1/2 in, 2 3/8 in Overall Height, 120 lb/ft (5 ft Supports) Maximum Load Capacity, Wheels per Foot 2, Frame Material Steel, Inline Wheel Alignment, 1 in Ball Diameter - Ball Transfer, Steel Ball Material, 6 in Ball Spacing, Light-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-108)
- GORILLA TIE DOWN 1.25in x 14ft 3000 lb Ratchet Strap / Gorilla, 2PK (93002)
- DAYTON Top Hook Assembly (GGS_57019)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/4 in W, 195 lb/ft (5 ft Supports) Max Load Capacity (W10FR210015)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity (WBT10FR06S25C)
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 5 1/4 in W, 250 lb/ft (5 ft Supports) Max Load Capacity (5FR67515)
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 3 in W, 35 lb/ft (5 ft Supports) Max Load Capacity (5FRM2503)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 13/16 in W, 260 lb/ft (5 ft Supports) Max Load Capacity (W10FR47503)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity (WBT10FR03S25C)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 8 ft L, 15 in W, 40 lb/ft Max Load Capacity (99S5R152X96)
- Ashland Conveyor Flow Racks & Rails