Shop All Flow Racks & Rails
Ashland Conveyor
Flow Rail, 10 ft L, 3 in W, 35 lb/ft (5 ft Supports) Max Load Capacity
Mfr # 10FRM2503
Zoro # G2008540
product price: $170.99
/ea
Sold in multiples of 8 for $1,367.92
Item requires special delivery charges. A $10.63 per item surcharge will be applied.
$1,367.92
Free 30-Day Returns
Key Features
- Flow Rail Type Skate Wheel
- Overall Length 10 ft
- Overall Width 3 in
- Maximum Load Capacity 35 lb/ft (5 ft Supports)
- Skate Wheel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 10FRM2503
- Zoro # G2008540
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Length | 10 ft |
Overall Width | 3 in |
Overall Height | 2 3/8 in |
Wheel Diameter | 1 5/8 in |
Wheel Dia. | 1-5/8" |
Rail Length | 10 ft. |
Details
Item | Flow Rail |
Flow Rail Type | Skate Wheel |
Maximum Load Capacity | 35 lb/ft (5 ft Supports) |
Skate Wheel Material | Plastic |
Wheels per Foot | 1.0 |
Frame Material | Steel |
Wheel Design | Inline |
Bearings | Ball |
Center to Center Roller Spacing | 3" |
Skatewheel Material | Nylon |
Frame Capacity per Foot on 5-Ft. Centers | 36 lb. |
Frame Finish | Galvanized |
Section Description | Straight |
Duty Rating | Light-Duty |
Frame Capacity per Foot on 10-Ft. Centers | 10 lb. |
Frame Style | U-Channel |
Wheel Alignment | Inline |
Description
Flow Rail, Skate Wheel Flow Rail Type, Overall Length 10 ft, Overall Width 3 in, 2 3/8 in Overall Height, 35 lb/ft (5 ft Supports) Maximum Load Capacity, Wheels per Foot 4, Frame Material Steel, Plastic Skate Wheel Material, 1 5/8 in Wheel Diameter, Inline Wheel Alignment, Light-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (WA113214RSU)
- LAUREOLA INDUSTRIES 3/32" Stainless Steel Aircraft Wire Rope 304 Grade 7x19, 100 ft (ZAG332-SS304-719-100)
- LOOS Fork End, 304 SS, Cable Size 1/4 (MS20667-8)
- FOOT MASTER Leveling Caster, Compact, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 150 kg Cap, Ivory (GDL-50-ASF-NYN)
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 3 in W, 35 lb/ft (5 ft Supports) Max Load Capacity (5FRM2503)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/4 in W, 195 lb/ft (5 ft Supports) Max Load Capacity (W10FR210015)
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity (WBT05FR06S25C)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity (WBT10FR06S25C)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity (WBT10FR03S25C)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 13/16 in W, 260 lb/ft (5 ft Supports) Max Load Capacity (W10FR47503)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R121X52)
- Ashland Conveyor Flow Racks & Rails