Shop All Conveyor Accessories
Ashland Conveyor
Fixed Flat Stop, Power Coat
Mfr # FS40B27
Zoro # G9555935
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Between Frame Width 27"
- Overall Length 4 1/2 in
- Package Stop Material Steel
- Includes Mounting Fasteners Yes
- Material 1/4" Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # FS40B27
- Zoro # G9555935
- Country of Origin United States
- Category Conveyor Accessories
Dimensions
Between Frame Width | 27" |
Overall Length | 4 1/2 in |
For Between Frame Width | 27 in |
Overall Height | 1/4 in |
Details
Item | Package Stop |
Package Stop Material | Steel |
Includes Mounting Fasteners | Yes |
Material | 1/4" Steel |
For Frame Shape | Straight |
Finish | Powder Coated |
Package Stop Type | Bolt-On |
For Conveyor Duty Rating | Heavy-Duty |
Includes | Mounting Hardware |
For Conveyor Type | Rigid-Frame Skate Wheels and Roller Conveyors |
Description
Package Stop, Bolt-On, For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors, Straight, 27 in For Between Frame Width, 1/4 in Overall Height, 4 1/2 in Overall Length, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Pumping Release Valve Kit (050754)
- LITTLE GIANT LADDERS 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18716)
- STREN-FLEX Eye and Eye Twist Sling, 6inx6 ft., 9600lb (EET1-906P)
- RENFROE Plate Clamp, 6000lb, Vertical, 0 to 1-1/4In (FR-03.00-A)
- ASHLAND CONVEYOR Fixed Flat Stop, 27in Between Frames (FS35B27)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 22BF (AS15B22)
- ASHLAND CONVEYOR Dead Plate, 300 lb., Galvanized Steel (DP36BFX24)
- ASHLAND CONVEYOR Fixed Flat Stop, 10in Between Frames (FS35B10)
- ASHLAND CONVEYOR Dead Plate, 750 lb., Galvanized Steel (DP10BFX24)
- ASHLAND CONVEYOR Dead Plate, 400 lb., Galvanized Steel (DP22BFX24)
- PROTEKTIVE PAK ESD Tray, 25in.Lx19in.Wx7-1/2in.D (37751)
- Ashland Conveyor Conveyor Accessories