Shop All Conveyor Accessories
Ashland Conveyor
Fixed Flat Stop, Painted Steel
Mfr # FS40B13
Zoro # G9555953
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Between Frame Width 13"
- For Between Frame Width 13 in
- Material 1/4" Steel
- Finish Powder Coated
- For Frame Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # FS40B13
- Zoro # G9555953
- Country of Origin United States
- Category Conveyor Accessories
Dimensions
Between Frame Width | 13" |
For Between Frame Width | 13 in |
Details
Item | Package Stop |
Material | 1/4" Steel |
Finish | Powder Coated |
For Frame Shape | Straight |
For Conveyor Duty Rating | Heavy-Duty |
Package Stop Material | Steel |
For Conveyor Type | Rigid-Frame Skate Wheels and Roller Conveyors |
Includes Mounting Fasteners | Yes |
Package Stop Type | Bolt-On |
Includes | Mounting Hardware |
Description
Package Stop, Bolt-On, For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors, Straight, 13 in For Between Frame Width, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Standard Platform Truck, 3600 lb. (NBB-3672-8PYBK)
- BIL-JAX Caster - Polyurethane - #5 - 8" (0026-952)
- US CARGO CONTROL 1" Vinyl Coated S-Hook: 1,200 lb. Break Strength (SH253)
- LIFT-ALL Web Sling, Type 5, 7 ft L, 1 in W, Nylon, Yellow (EN2801NX7)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 22BF (AS15B22)
- ASHLAND CONVEYOR Fixed Flat Stop, 27in Between Frames (FS35B27)
- ASHLAND CONVEYOR Fixed Flat Stop, 10in Between Frames (FS35B10)
- ASHLAND CONVEYOR Dead Plate, 400 lb., Galvanized Steel (DP22BFX24)
- ASHLAND CONVEYOR Dead Plate, 750 lb., Galvanized Steel (DP10BFX24)
- ASHLAND CONVEYOR Universal Angle End Stop, 36BF (UNIVERSAL STOP 36BF)
- PROTEKTIVE PAK ESD Tray, 25in.Lx19in.Wx7-1/2in.D (37751)
- Ashland Conveyor Conveyor Accessories