Shop All Conveyor Accessories
Ashland Conveyor
Fixed Flat Stop, 16in Between Frames
Mfr # FS35B16
Zoro # G9556005
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Between Frame Width 16"
- Package Stop Material Steel
- Package Stop Type Bolt-On
- Finish Powder Coated
- For Between Frame Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # FS35B16
- Zoro # G9556005
- Country of Origin United States
- Category Conveyor Accessories
Dimensions
Between Frame Width | 16" |
For Between Frame Width | 16 in |
Details
Item | Package Stop |
Package Stop Material | Steel |
Package Stop Type | Bolt-On |
Finish | Powder Coated |
Material | 3/16" Steel |
Includes | Mounting Hardware |
For Frame Shape | Straight |
For Conveyor Type | Rigid-Frame Skate Wheels and Roller Conveyors |
For Conveyor Duty Rating | Medium-Duty |
Includes Mounting Fasteners | Yes |
Description
Package Stop, Bolt-On, For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors, Straight, 16 in For Between Frame Width, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Gas Cylinder Hand Truck, 10" Flat-Free, Folding Foot Kick (TWFF4010FF)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-SC-10)
- COTTERMAN 110 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (A8R2630A3B3C50P6)
- LIFT-ALL Web Sling, Type 5, 7 ft L, 2 in W, Polyester, Yellow (EN1602DX7)
- ASHLAND CONVEYOR Universal Angle End Stop, 36BF (UNIVERSAL STOP 36BF)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 22BF (AS15B22)
- ASHLAND CONVEYOR Fixed Flat Stop, 27in Between Frames (FS35B27)
- ASHLAND CONVEYOR Dead Plate, 750 lb., Galvanized Steel (DP10BFX24)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 36BF (AS15B36)
- ASHLAND CONVEYOR Dead Plate, 400 lb., Galvanized Steel (DP22BFX24)
- ASHLAND CONVEYOR Dead Plate, 300 lb., Galvanized Steel (DP36BFX24)
- Ashland Conveyor Conveyor Accessories