Shop All Conveyor Accessories
Ashland Conveyor
Fixed Flat Stop, 13in Between Frames
Mfr # FS35B13
Zoro # G9556014
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Between Frame Width 13"
- For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors
- Package Stop Material Steel
- Includes Mounting Fasteners Yes
- For Between Frame Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # FS35B13
- Zoro # G9556014
- Country of Origin United States
- Category Conveyor Accessories
Dimensions
Between Frame Width | 13" |
For Between Frame Width | 13 in |
Details
Item | Package Stop |
For Conveyor Type | Rigid-Frame Skate Wheels and Roller Conveyors |
Package Stop Material | Steel |
Includes Mounting Fasteners | Yes |
Includes | Mounting Hardware |
For Conveyor Duty Rating | Medium-Duty |
Package Stop Type | Bolt-On |
Material | 3/16" Steel |
For Frame Shape | Straight |
Finish | Powder Coated |
Description
Package Stop, Bolt-On, For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors, Straight, 13 in For Between Frame Width, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Counter Balanced V Roller Stand (STAND-G-V-HP)
- AFTERMARKET Wheel Dolly Max Load 2640 lb Min Wheel Dia 39 Max Wheel Dia 87 (OTK20-0026)
- COSCO 60.98 in. H X 21.65 in. W X 3.31 in. D 250 lb. capacity 3 step Steel Folding Step Stool (11-883-BLK2)
- US CARGO CONTROL 4" x 11" Fixed End w/ Ratchet and Flat Hook (8502FEFH)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 36BF (AS15B36)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 27BF (AS15B27)
- ASHLAND CONVEYOR Universal Angle End Stop, 36BF (UNIVERSAL STOP 36BF)
- ASHLAND CONVEYOR Dead Plate, 300 lb., Galvanized Steel (DP36BFX24)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 22BF (AS15B22)
- ASHLAND CONVEYOR Dead Plate, 400 lb., Galvanized Steel (DP22BFX24)
- MOLDED FIBERGLASS Tray, ESD, L 18 In, W 14 In, D 1 In (3180005167)
- Ashland Conveyor Conveyor Accessories