Shop All Conveyor Accessories
Ashland Conveyor
Dead Plate, 500 lb., Galvanized Steel
Mfr # DP16BFX24
Zoro # G9556111
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Between Frame Width 16"
- Overall Length 1 ft 11 7/8 in
- Package Stop Material Steel
- For Between Frame Width 16 in
- Package Stop Type Plate-Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # DP16BFX24
- Zoro # G9556111
- Country of Origin United States
- Category Conveyor Accessories
Dimensions
Between Frame Width | 16" |
Overall Length | 1 ft 11 7/8 in |
For Between Frame Width | 16 in |
Details
Item | Package Stop |
Package Stop Material | Steel |
Package Stop Type | Plate-Style |
For Conveyor Duty Rating | Light- to Medium-Duty |
Material | 12 ga. Galvanized Steel |
For Frame Shape | Straight |
For Conveyor Type | Roller Conveyors |
Load Capacity | 500 lb. |
Description
Package Stop, Plate-Style, For Conveyor Type Roller Conveyors, Straight, 16 in For Between Frame Width, 1 ft 11 7/8 in Overall Length, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMEFIGHTER Fire Extinguisher Cart, Red (WEX01)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC8)
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 7K PULL CAP (E-TUG-HD-70)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Yellow (EE2801NTX10)
- ASHLAND CONVEYOR Dead Plate, 750 lb., Galvanized Steel (DP10BFX24)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 36BF (AS15B36)
- ASHLAND CONVEYOR Dead Plate, 300 lb., Galvanized Steel (DP36BFX24)
- ASHLAND CONVEYOR Fixed Flat Stop, 10in Between Frames (FS35B10)
- ASHLAND CONVEYOR Universal Angle End Stop, 36BF (UNIVERSAL STOP 36BF)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 22BF (AS15B22)
- MOLDED FIBERGLASS Tray, ESD, L 18 In, W 14 In, D 1 In (3180005167)
- Ashland Conveyor Conveyor Accessories