Shop All Conveyor Accessories
Ashland Conveyor
Dead Plate, 300 lb., Galvanized Steel
Mfr # DP36BFX24
Zoro # G9556093
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Between Frame Width 36"
- Overall Length 1 ft 11 7/8 in
- Package Stop Type Plate-Style
- Material 12 ga. Galvanized Steel
- Load Capacity 300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # DP36BFX24
- Zoro # G9556093
- Country of Origin United States
- Category Conveyor Accessories
Dimensions
Between Frame Width | 36" |
Overall Length | 1 ft 11 7/8 in |
For Between Frame Width | 36 in |
Details
Item | Package Stop |
Package Stop Type | Plate-Style |
Material | 12 ga. Galvanized Steel |
Load Capacity | 300 lb. |
For Conveyor Duty Rating | Light- to Medium-Duty |
Package Stop Material | Steel |
For Frame Shape | Straight |
For Conveyor Type | Roller Conveyors |
Description
Package Stop, Plate-Style, For Conveyor Type Roller Conveyors, Straight, 36 in For Between Frame Width, 1 ft 11 7/8 in Overall Length, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1019524)
- GLOBAL INDUSTRIAL 2 Shelf Tray Service & Utility Cart, Plastic, 40x26, 5 Rubber Casters (498526)
- ZORO SELECT Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Steel, Raised (EPTT183625PO95)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 24in. W (24X20X90G)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 36BF (AS15B36)
- ASHLAND CONVEYOR Fixed Flat Stop, 27in Between Frames (FS35B27)
- ASHLAND CONVEYOR Fixed Flat Stop, 10in Between Frames (FS35B10)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 22BF (AS15B22)
- ASHLAND CONVEYOR Dead Plate, 750 lb., Galvanized Steel (DP10BFX24)
- ASHLAND CONVEYOR Dead Plate, 400 lb., Galvanized Steel (DP22BFX24)
- MOLDED FIBERGLASS Tray, Dryer, L 24 1/4 In, W 24 1/4 In (6021012232)
- Ashland Conveyor Conveyor Accessories