Shop All Conveyor Supports
Ashland Conveyor
Conveyor H-Stand, Multitier, 82In Max, 22BF
Mfr # HMT82B22
Zoro # G6900984
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type Multi-Tier H-Stand
- Stand Mobility Permanent Mounted
- Stand Load Capacity 2,500 lb
- For Between Frame Width 22 in
- For Conveyor Duty Rating Light- to Extra Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # HMT82B22
- Zoro # G6900984
- Country of Origin United States
- Category Conveyor Supports
Dimensions
For Between Frame Width | 22 in |
Min. Height | 3 3/4 in |
Max. Height | 82 in |
Overall Width | 22 in |
Adjustable Height - Stands | Yes |
Stand Width (In.) | 22 |
Details
Conveyor Stand Type | Multi-Tier H-Stand |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 2,500 lb |
For Conveyor Duty Rating | Light- to Extra Heavy-Duty |
Stand Material | Steel |
Color | Green |
Stand Finish/Coating | Powder Coated |
Item | Conveyor Support Stand |
Between Frame (In.) | 22 |
Type | Medium Duty Multitier |
Finish | Powder Coated |
Description
Conveyor Support Stand, Multi-Tier H-Stand, Permanent Mounted, 2,500 lb Stand Load Capacity, 22 in For Between Frame Width, Light- to Extra Heavy-Duty, 22 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axle Clamp (MHAXC001G)
- RUBBERMAID Caster Only (1) For - Part# Rbmd2523-L1 (RBMD2523-L1)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 6 Bushel, Yellow (406SOC/ANTI/YEL)
- PYLE 55Cm Wheel Stop X 4 (PCRSTP11X4)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- ASHLAND CONVEYOR Conveyor H-Stand, Multitier, 46In Max, 10BF (HMT46B10)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 27BF (2WJJ7)
- ZORO SELECT Roller Supports, Stock Stand, H to47-1/2In (HSS-18)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 12-1/2InW (2WJL9)
- ZORO SELECT Conveyor H-Stand, 12-1/4to17-1/8In, 51BF (1PDP7)
- Ashland Conveyor Conveyor Supports