Shop All Conveyor Supports
Ashland Conveyor
Conveyor H-Stand, Multitier, 46In Max, 36BF
Mfr # HMT46B36
Zoro # G6553084
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type Multi-Tier H-Stand
- Stand Mobility Permanent Mounted
- Stand Load Capacity 2,500 lb
- For Between Frame Width 36 in
- For Conveyor Duty Rating Light- to Extra Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # HMT46B36
- Zoro # G6553084
- Country of Origin United States
- Category Conveyor Supports
Dimensions
For Between Frame Width | 36 in |
Min. Height | 3 3/4 in |
Max. Height | 46 in |
Overall Width | 36 in |
Adjustable Height - Stands | Yes |
Stand Width (In.) | 36 |
Details
Conveyor Stand Type | Multi-Tier H-Stand |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 2,500 lb |
For Conveyor Duty Rating | Light- to Extra Heavy-Duty |
Stand Material | Steel |
Color | Green |
Stand Finish/Coating | Powder Coated |
Between Frame (In.) | 36 |
Type | Medium Duty Multitier |
Finish | Powder Coated |
Item | Conveyor Support Stand |
Description
Conveyor Support Stand, Multi-Tier H-Stand, Permanent Mounted, 2,500 lb Stand Load Capacity, 36 in For Between Frame Width, Light- to Extra Heavy-Duty, 36 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG JOE Big Joe GWK-WPT45-LW WPT45 Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-WPT45-LW)
- ZORO SELECT Folding Gate, Gray, 10 to 12 ft. Opening W (PECO 1265)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123221X)
- PEWAG Chain, Trade Size 3/16 in, 304L SS (38094/10)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- ASHLAND CONVEYOR Conveyor H-Stand, Multitier, 46In Max, 10BF (HMT46B10)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 9-1/2InW (3W432)
- ZORO SELECT Roller Stand, H-Style, 27 to 42 in. (33VE11)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 13BF (2WJJ6)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 15-1/2InW (2WJN1)
- Ashland Conveyor Conveyor Supports