Shop All Conveyor Supports
Ashland Conveyor
Conveyor H-Stand, Addtl Tier, 10BF
Mfr # HMTB10
Zoro # G6546197
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type Tier Addition Kit
- Stand Mobility Permanent Mounted
- Stand Load Capacity 1,250 lb
- For Between Frame Width 10 in
- For Conveyor Duty Rating Light- to Extra Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # HMTB10
- Zoro # G6546197
- Country of Origin United States
- Category Conveyor Supports
Dimensions
For Between Frame Width | 10 in |
Overall Width | 10 in |
Adjustable Height - Stands | No |
Stand Width (In.) | 10 |
Details
Conveyor Stand Type | Tier Addition Kit |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 1,250 lb |
For Conveyor Duty Rating | Light- to Extra Heavy-Duty |
Stand Material | Steel |
Color | Green |
Stand Finish/Coating | Powder Coated |
Between Frame (In.) | 10 |
Item | Conveyor Support Stand |
Type | Multitier Duty Additional Tier |
Finish | Powder Coated |
Description
Conveyor Support Stand, Tier Addition Kit, Permanent Mounted, 1,250 lb Stand Load Capacity, 10 in For Between Frame Width, Light- to Extra Heavy-Duty, 10 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8C1P6)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 18' (PRS10-18)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-28PT)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN2801NX3)
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- ASHLAND CONVEYOR Conveyor H-Stand, Multitier, 46In Max, 10BF (HMT46B10)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 36BF (5W818)
- ZORO SELECT Roller Stand, V Style, H to 42 In (STAND-V-HP)
- ZORO SELECT Roller Stand, H Style, 27 in - 42 in (STAND-H-HP)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 31BF (2WJJ8)
- Ashland Conveyor Conveyor Supports