Shop All Conveyor Supports
Ashland Conveyor
Conveyor H-Stand, 9-3/4in.H to 12-1/4in.H
Mfr # 4BH30M11B55
Zoro # G2007050
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type H-Stand
- Stand Mobility Permanent Mounted
- Stand Load Capacity 3,000 lb
- For Between Frame Width 55 in
- For Conveyor Duty Rating Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 4BH30M11B55
- Zoro # G2007050
- Country of Origin United States
- Category Conveyor Supports
Dimensions
For Between Frame Width | 55 in |
Min. Height | 9 3/4 in |
Max. Height | 12 1/4 in |
Overall Width | 55 in |
Adjustable Height - Stands | Yes |
Stand Width (In.) | 55 |
Details
Conveyor Stand Type | H-Stand |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 3,000 lb |
For Conveyor Duty Rating | Heavy-Duty |
Stand Material | Steel |
Color | Green |
Item | Conveyor Support Stand |
Stand Finish/Coating | Powder Coated |
Between Frame (In.) | 55 |
Finish | Powder Coated |
Type | Medium Duty |
Number of Casters | 0 |
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 3,000 lb Stand Load Capacity, 55 in For Between Frame Width, Heavy-Duty, 55 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Structural Column Guard (VB-8)
- KEEPER Cargo Bar, 34-3/4 In.L, 6-1/2 In.W, Steel (05056)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-4)
- PEWAG Connecting Link, 3/8", 8800 lb. (CAR100)
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- ASHLAND CONVEYOR Conveyor H-Stand, Multitier, 46In Max, 10BF (HMT46B10)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 31BF (2WJJ8)
- ULTIMATION Medium Duty Conveyor Leg, 18in W, Adjustable Height 18-1/4in to 24-1/4in TOL (USMS-5-18)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 13BF (2WJJ6)
- DAYTON Roller Stand, Gray, 1103 lb. Capacity (53UH23)
- Ashland Conveyor Conveyor Supports