Shop All Conveyor Supports
Ashland Conveyor
Conveyor H-Stand, 67to79In, 27BF
Mfr # H15M73B27
Zoro # G6642657
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type H-Stand
- Stand Mobility Permanent Mounted
- Stand Load Capacity 1,500 lb
- For Between Frame Width 27 in
- For Conveyor Duty Rating Light- to Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # H15M73B27
- Zoro # G6642657
- Country of Origin United States
- Category Conveyor Supports
Dimensions
For Between Frame Width | 27 in |
Min. Height | 67 in |
Max. Height | 79 in |
Overall Width | 27 in |
Adjustable Height - Stands | Yes |
Stand Width (In.) | 27 |
Details
Conveyor Stand Type | H-Stand |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 1,500 lb |
For Conveyor Duty Rating | Light- to Medium-Duty |
Stand Material | Steel |
Color | Green |
Item | Conveyor Support Stand |
Type | Light Duty |
Between Frame (In.) | 27 |
Stand Finish/Coating | Powder Coated |
Finish | Powder Coated |
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 1,500 lb Stand Load Capacity, 27 in For Between Frame Width, Light- to Medium-Duty, 27 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, 12 in. L, SS (BBS12SBK)
- ZORO SELECT Plate Caster, Swivel, Nylon, 2-1/2 in, 550 lb, D (TSSU 063 GN1S)
- ZORO SELECT Plate Caster, 3-1/2" Wheel Dia., 275 lb. (435X78)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS1830X36PY)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- ASHLAND CONVEYOR Conveyor H-Stand, Multitier, 46In Max, 10BF (HMT46B10)
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- DAYTON Roller Stand, Gray, 1103 lb. Capacity (53UH23)
- DAYTON Roller Stand, Gray, 1544 lb. Capacity (53UH24)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 12-1/2InW (2WJL8)
- ZORO SELECT Roller Supports, Stock Stand, H to47-1/2In (HSS-18)
- Ashland Conveyor Conveyor Supports