Shop All Conveyor Supports
Ashland Conveyor
Conveyor H-Stand, 43to55In, 31BF
Mfr # H15M49B31
Zoro # G7261712
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type H-Stand
- Stand Mobility Permanent Mounted
- Stand Load Capacity 1,500 lb
- For Between Frame Width 31 in
- For Conveyor Duty Rating Light- to Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # H15M49B31
- Zoro # G7261712
- Country of Origin United States
- Category Conveyor Supports
Dimensions
For Between Frame Width | 31 in |
Min. Height | 43 in |
Max. Height | 55 in |
Overall Width | 31 in |
Stand Width (In.) | 31 |
Adjustable Height - Stands | Yes |
Details
Conveyor Stand Type | H-Stand |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 1,500 lb |
For Conveyor Duty Rating | Light- to Medium-Duty |
Stand Material | Steel |
Color | Green |
Between Frame (In.) | 31 |
Finish | Powder Coated |
Item | Conveyor Support Stand |
Type | Light Duty |
Stand Finish/Coating | Powder Coated |
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 1,500 lb Stand Load Capacity, 31 in For Between Frame Width, Light- to Medium-Duty, 31 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Airport Luggage Trolley (GS7-250)
- US CARGO CONTROL 11'' Black Ball Bungees (bundle of 100) (BBB11-100PK)
- PLASTICADE Plasticade Bollard Cover (BOL652Y1PK)
- COFFING HOISTS Upper Hook (JHH5032T)
- ASHLAND CONVEYOR Conveyor H-Stand, Multitier, 46In Max, 10BF (HMT46B10)
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- ULTIMATION Medium Duty Conveyor Leg, 18in W, Adjustable Height 18-1/4in to 24-1/4in TOL (USMS-5-18)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 21-1/2InW (3MY71)
- ULTIMATION Light Duty Conveyor Support, 18in Wide, Adjustable 23in to 38-1/4in (RSL-16)
- ZORO SELECT Roller Stand, H Style, H to 38-1/2 in (STAND-H)
- Ashland Conveyor Conveyor Supports