Shop All Conveyor Supports
Ashland Conveyor
Conveyor H-Stand, 43to55In, 13BF
Mfr # H15M49B13
Zoro # G7236451
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type H-Stand
- Stand Mobility Permanent Mounted
- Stand Load Capacity 1,500 lb
- For Between Frame Width 13 in
- For Conveyor Duty Rating Light- to Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # H15M49B13
- Zoro # G7236451
- Country of Origin United States
- Category Conveyor Supports
Dimensions
For Between Frame Width | 13 in |
Min. Height | 43 in |
Max. Height | 55 in |
Overall Width | 13 in |
Stand Width (In.) | 13 |
Adjustable Height - Stands | Yes |
Details
Conveyor Stand Type | H-Stand |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 1,500 lb |
For Conveyor Duty Rating | Light- to Medium-Duty |
Stand Material | Steel |
Color | Green |
Finish | Powder Coated |
Between Frame (In.) | 13 |
Item | Conveyor Support Stand |
Stand Finish/Coating | Powder Coated |
Type | Light Duty |
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 1,500 lb Stand Load Capacity, 13 in For Between Frame Width, Light- to Medium-Duty, 13 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00703)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 20ft. Load Chain, 6000 lb. Load Capacity, 20 ft Hoist Lift (OZIND300-20LH)
- TRI-ARC 15 ft Fixed Ladder with Safety Cage, Steel, 12 Steps, Top Exit, Gray Powder Coated Finish (WLFC1212)
- STRIKE3 LA466B 66 In. Bunk Ladder Black (ST88908)
- ASHLAND CONVEYOR Conveyor H-Stand, Multitier, 46In Max, 10BF (HMT46B10)
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- ZORO SELECT Roller Supports, Stock Stand, H to47-1/2In (HSS-18)
- ULTIMATION Medium Duty Conveyor Leg, 18in W, Adjustable Height 18-1/4in to 24-1/4in TOL (USMS-5-18)
- ZORO SELECT Roller Stand, V-Style, 27 to 42 in. (33VE17)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 13BF (2WJJ6)
- Ashland Conveyor Conveyor Supports