Shop All Conveyor Supports
Ashland Conveyor
Conveyor H-Stand, 43to55In, 10BF
Mfr # H15M49B10
Zoro # G7154454
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type H-Stand
- Stand Mobility Permanent Mounted
- Stand Load Capacity 1,500 lb
- For Between Frame Width 10 in
- For Conveyor Duty Rating Light- to Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # H15M49B10
- Zoro # G7154454
- Country of Origin United States
- Category Conveyor Supports
Dimensions
For Between Frame Width | 10 in |
Min. Height | 43 in |
Max. Height | 55 in |
Overall Width | 10 in |
Adjustable Height - Stands | Yes |
Stand Width (In.) | 10 |
Details
Conveyor Stand Type | H-Stand |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 1,500 lb |
For Conveyor Duty Rating | Light- to Medium-Duty |
Stand Material | Steel |
Color | Green |
Stand Finish/Coating | Powder Coated |
Type | Light Duty |
Finish | Powder Coated |
Item | Conveyor Support Stand |
Between Frame (In.) | 10 |
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 1,500 lb Stand Load Capacity, 10 in For Between Frame Width, Light- to Medium-Duty, 10 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-10)
- LOOS Wire Rope Oval Sleeve, 7/32 In, 122 Copper (SL2-7)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 3-23 (5/16") (3990201)
- BALLYMORE Roll Work Platform, Steel, Single, 70 In.H (SEP7-3660)
- ASHLAND CONVEYOR Conveyor H-Stand, Multitier, 46In Max, 10BF (HMT46B10)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- ZORO SELECT Conveyor H-Stand, 31to43In, 13BF (2WJJ9)
- ZORO SELECT Roller Stand, H-Style, 22 to 32 in. (33VE08)
- ZORO SELECT Roller Stand, H-Style, 23 to 38-1/2 in. (33VE10)
- ZORO SELECT Conveyor H-Stand With Casters, 22BF (1PDP4)
- Ashland Conveyor Conveyor Supports