Shop All Conveyor Supports
Ashland Conveyor
Conveyor H-Stand, 31inW, 31in.BetweenFrame
Mfr # 4BH30M11B31
Zoro # G2007026
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type H-Stand
- Stand Mobility Permanent Mounted
- Stand Load Capacity 3,000 lb
- For Between Frame Width 31 in
- For Conveyor Duty Rating Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 4BH30M11B31
- Zoro # G2007026
- Country of Origin United States
- Category Conveyor Supports
Dimensions
For Between Frame Width | 31 in |
Min. Height | 9 3/4 in |
Max. Height | 12 1/4 in |
Overall Width | 31 in |
Adjustable Height - Stands | Yes |
Stand Width (In.) | 31 |
Details
Conveyor Stand Type | H-Stand |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 3,000 lb |
For Conveyor Duty Rating | Heavy-Duty |
Stand Material | Steel |
Color | Green |
Type | Medium Duty |
Stand Finish/Coating | Powder Coated |
Number of Casters | 0 |
Between Frame (In.) | 31 |
Item | Conveyor Support Stand |
Finish | Powder Coated |
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 3,000 lb Stand Load Capacity, 31 in For Between Frame Width, Heavy-Duty, 31 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Nylon, 2-9/16 in, 770 lb (LK-GSPO 65K)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 6 in W, Nylon, Yellow (LB1-906-4)
- PEERLESS Closed Deck Pulley Block, Fibrous Rope, 5/8 in Max Cable Size, Not Rated Max Load (3-050-20-86-)
- MILWAUKEE HAND TRUCKS Convertible Truck, with Solid Platform (DC30087)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- ASHLAND CONVEYOR Conveyor H-Stand, Multitier, 46In Max, 10BF (HMT46B10)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 21-1/2InW (3MY71)
- ZORO SELECT Roller Stand, H-Style, 23 to 38-1/2 in. (33VE10)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 15-1/2InW (2WJN2)
- ZORO SELECT Roller Stand, V-Style, 27 to 42 in. (33VE17)
- Ashland Conveyor Conveyor Supports