Shop All Conveyor Supports
Ashland Conveyor
Conveyor H-Stand, 31 in. Between Frame
Mfr # 4BH30M15B31
Zoro # G2007017
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type H-Stand
- Stand Mobility Permanent Mounted
- Stand Load Capacity 3,000 lb
- For Between Frame Width 31 in
- For Conveyor Duty Rating Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # 4BH30M15B31
- Zoro # G2007017
- Country of Origin United States
- Category Conveyor Supports
Dimensions
For Between Frame Width | 31 in |
Min. Height | 12 1/4 in |
Max. Height | 17 1/8 in |
Overall Width | 31 in |
Stand Width (In.) | 31 |
Adjustable Height - Stands | Yes |
Details
Conveyor Stand Type | H-Stand |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 3,000 lb |
For Conveyor Duty Rating | Heavy-Duty |
Stand Material | Steel |
Color | Green |
Type | Medium Duty |
Number of Casters | 0 |
Between Frame (In.) | 31 |
Item | Conveyor Support Stand |
Finish | Powder Coated |
Stand Finish/Coating | Powder Coated |
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 3,000 lb Stand Load Capacity, 31 in For Between Frame Width, Heavy-Duty, 31 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Red, SS (BBS18SR)
- KLEIN TOOLS Heavy-Duty Snap Hook for Block and Tackle (455)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 5300 lb Cap (EN60X5)
- HAMILTON Plt Cstr, Rgd, Frgd Stl, 6 in, 6000 lb., Slvr (R-SEC-63FSB)
- ASHLAND CONVEYOR Conveyor H-Stand, Multitier, 46In Max, 10BF (HMT46B10)
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- ZORO SELECT Roller Stand, H-Style, 22 to 32 in. (33VE08)
- ZORO SELECT Roller Stand, H Style, H to 38-1/2 in (STAND-H)
- ZORO SELECT Conveyor H-Stand With Casters, 22BF (1PDP4)
- ZORO SELECT Conveyor H-Stand, 12-1/4to17-1/8In, 51BF (1PDP7)
- Ashland Conveyor Conveyor Supports