Shop All Conveyor Supports
Ashland Conveyor
Conveyor H-Stand, 25to41-1/2In, 51BF
Mfr # H50M33B51
Zoro # G7224935
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conveyor Stand Type H-Stand
- Stand Mobility Permanent Mounted
- Stand Load Capacity 5,000 lb
- For Between Frame Width 51 in
- For Conveyor Duty Rating Extra Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # H50M33B51
- Zoro # G7224935
- Country of Origin United States
- Category Conveyor Supports
Dimensions
For Between Frame Width | 51 in |
Min. Height | 25 in |
Max. Height | 41 1/2 in |
Overall Width | 51 in |
Adjustable Height - Stands | Yes |
Stand Width (In.) | 51 |
Details
Conveyor Stand Type | H-Stand |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 5,000 lb |
For Conveyor Duty Rating | Extra Heavy-Duty |
Stand Material | Steel |
Color | Green |
Type | Heavy Duty |
Stand Finish/Coating | Powder Coated |
Item | Conveyor Support Stand |
Finish | Powder Coated |
Between Frame (In.) | 51 |
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 5,000 lb Stand Load Capacity, 51 in For Between Frame Width, Extra Heavy-Duty, 51 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 6 ft Aluminum Stepladder, 250 lb Capacity (AS2106)
- MAGLINER Cotter Pin, PK50 (81077K)
- DAYTON Spring, MHG114G (MHG114G)
- CAMPBELL CHAIN & FITTINGS Locking ”E” Plate Clamp, 1-1/4” - 2-1/2” Grip, 5 ton WLL (6420703)
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- ASHLAND CONVEYOR Conveyor H-Stand, Multitier, 46In Max, 10BF (HMT46B10)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 15-1/2InW (2WJN1)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 27BF (2WJJ7)
- ZORO SELECT Roller Stand, H Style, H to 38-1/2 in (STAND-H)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 12-1/2InW (2WJL8)
- Ashland Conveyor Conveyor Supports