Shop All Conveyor Supports
Ashland Conveyor
Conveyor H-Stand, 25to41-1/2In, 39BF
Mfr # H50M33B39
Zoro # G7121466
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Stand Type H-Stand
- Stand Mobility Permanent Mounted
- Stand Load Capacity 5,000 lb
- For Between Frame Width 39 in
- For Conveyor Duty Rating Extra Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # H50M33B39
- Zoro # G7121466
- Country of Origin United States
- Category Conveyor Supports
Dimensions
For Between Frame Width | 39 in |
Min. Height | 25 in |
Max. Height | 41 1/2 in |
Overall Width | 39 in |
Stand Width (In.) | 39 |
Adjustable Height - Stands | Yes |
Details
Conveyor Stand Type | H-Stand |
Stand Mobility | Permanent Mounted |
Stand Load Capacity | 5,000 lb |
For Conveyor Duty Rating | Extra Heavy-Duty |
Stand Material | Steel |
Color | Green |
Stand Finish/Coating | Powder Coated |
Finish | Powder Coated |
Between Frame (In.) | 39 |
Type | Heavy Duty |
Item | Conveyor Support Stand |
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 5,000 lb Stand Load Capacity, 39 in For Between Frame Width, Extra Heavy-Duty, 39 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Full Featured Pallet Truck, 4K, 27 x 96 (PM4-2796)
- METRO Wire Cart, 24 In. W, 36 In. L, Steel (2SPN53ABR - 1PK/25)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 120 ft. L (AG16SP12120N)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 13BF (BTI133)
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- ASHLAND CONVEYOR Conveyor H-Stand, Multitier, 46In Max, 10BF (HMT46B10)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- ZORO SELECT Roller Stand, V Style, H to 42 In (STAND-V-HP)
- ZORO SELECT Roller Stand, H-Style, 27 to 42 in. (33VE11)
- DAYTON Roller Stand, Gray, 1544 lb. Capacity (53UH24)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 9-1/2InW (3W432)
- Ashland Conveyor Conveyor Supports