Shop All Ball Transfer Insert Assemblies
Ashland Conveyor
Conveyor Ball Transfer Insert, 27BF
Mfr # BTI273
Zoro # G6814805
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Spacing 2 in
- Ball Material Steel
- Between Frame Width 27 in
- Frame Material Steel
- Overall Length 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # BTI273
- Zoro # G6814805
- Country of Origin United States
- Category Ball Transfer Insert Assemblies
Dimensions
Between Frame Width | 27 in |
Overall Length | 5 7/8 in |
Ball Diameter - Ball Transfer | 1 in |
Length (In.) | 5-7/8 |
Details
Item | Ball Transfer Insert |
Ball Spacing | 2 in |
Ball Material | Steel |
Frame Material | Steel |
Load Capacity @ 5 ft. Centers | 175 lb/ft |
Ball Load Capacity | 75 lb |
Type | Ball Transfer Insert |
Characteristics | 12 Gauge Galvanized Steel Inserts Pierced on 1" Centers with Balls Every 3" |
Includes | 3MY68 Ball |
Frames | Galvanized Steel |
Working Load Limit (Lb.) | 75 |
Between Frame (In.) | 27 |
Description
Ball Transfer Insert, 27 in Between Frame Width, 5 7/8 in Overall Length, Steel Frame Material, 1 in Ball Diameter - Ball Transfer, 75 lb Ball Load Capacity, Steel Ball Material, 2 in Ball Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R2630A2E10B3C2P6)
- US CARGO CONTROL 2" x 50' Blue Winch Strap with Flat Hook (250FH-B)
- DAYTON Manual Pallet Lifter, 3000 lb., 27 in. W (11K278)
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N208)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 16BF (BTI163)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 10BF (BTI103)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 13BF (BTI133)
- VESTIL Chrome Ball Transfer Platform, 40 x 48" (BALL-4048)
- VESTIL Chrome Ball Transfer Platform, 24 x 48" (BALL-2448)
- VESTIL Pop-Up Ball Transfer Platform, 19 x 32 (POPUP-1932)
- VESTIL Chrome Transfer Platform, 18 in x 28 in (BALL-1828)
- Ashland Conveyor Ball Transfer Conveying