Shop All Ball Transfer Insert Assemblies
Ashland Conveyor
Conveyor Ball Transfer Insert, 16BF
Mfr # BTI163
Zoro # G3104622
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Spacing 3 in
- Ball Material Steel
- Between Frame Width 16 in
- Frame Material Galvanized Steel
- Overall Length 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # BTI163
- Zoro # G3104622
- Country of Origin United States
- Category Ball Transfer Insert Assemblies
Dimensions
Between Frame Width | 16 in |
Overall Length | 5 7/8 in |
Ball Diameter - Ball Transfer | 1 in |
Length (In.) | 5-7/8 |
Details
Item | Ball Transfer Insert |
Ball Spacing | 3 in |
Ball Material | Steel |
Frame Material | Galvanized Steel |
Ball Load Capacity | 75 lb |
Working Load Limit (Lb.) | 75 |
Includes | 3MY68 Ball |
Frames | Galvanized Steel |
Characteristics | 12 Gauge Galvanized Steel Inserts Pierced on 1" Centers with Balls Every 3" |
Type | Ball Transfer Insert |
Between Frame (In.) | 16 |
Description
Ball Transfer Insert, 16 in Between Frame Width, 5 7/8 in Overall Length, Galvanized Steel Frame Material, 1 in Ball Diameter - Ball Transfer, 75 lb Ball Load Capacity, Steel Ball Material, 3 in Ball Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adj. Panel Dolly, 750 lb., Pneumatic (PLDL-HD-4-10PN)
- STREN-FLEX Synthetic Web Sling, Type 2, 6 ft L, 4 in W, Nylon, Yellow (TTS2-904-6)
- BLICKLE Rigid Plate Caster, PU, 8", 2200 lb. (BS-GTH 200K-16)
- TIE DOWN ENGINEERING Tie Down 59303 ABS Foundation Pad - 24" x 24" (59303)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 10BF (BTI103)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 13BF (BTI133)
- VESTIL Chrome Transfer Platform, 18 in x 28 in (BALL-1828)
- VESTIL Chrome Ball Transfer Platform, 40 x 48" (BALL-4048)
- VESTIL Chrome Ball Transfer Platform, 24 x 48" (BALL-2448)
- VESTIL Pop-Up Ball Transfer Platform, 19 x 32 (POPUP-1932)
- VESTIL Chrome Ball Transfer Platform, 20 x 36" (BALL-2036)
- Ashland Conveyor Ball Transfer Conveying