Shop All Roller Conveying
Ashland Conveyor
Convetor, 60InL x 15In W x 3-3/16InD
Mfr # W10F05KG45B15
Zoro # G9421483
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # W10F05KG45B15
- Zoro # G9421483
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Overall Width | 17 3/4 in |
Overall Length | 5 ft |
Bed Depth | 3-13/16" |
Maximum Length | 5 ft |
Width | 17-3/4" |
Frame Height - Conveyors | 3 1/2 in |
Minimum Length | 5 ft. |
Bed Width | 15" |
Shaft Dia. | .4375" |
Bed Length | 60" |
Description
Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Overall Width 17 3/4 in, Overall Length 5 ft, 4 1/2 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster, 7200 18 Pneumatic (R-72188-PR)
- CAMPBELL CHAIN & FITTINGS 1-1/4" Strap Loop (T7691802)
- DUTTON-LAINSON 800 lbs. Spur Gear Hand Winch with Brake (DLB800A)
- WERNER 10 ft Aluminum Stepladder, 300 lb Capacity (310)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 8BF (KG08)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (KG16)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG03B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 17BF (UG17)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 22BF (UG22)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 29BF (SG29)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 17BF (KD17)
- Ashland Conveyor Roller Conveying