Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Threaded, 5/8In Ball Dia
Mfr # BT S 1/4-20 .63DIA 33 CS/CS
Zoro # G3017896
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Transfer Mount Type Threaded-Stud
- Ball Material Carbon Steel
- Housing Material - Ball Transfers Carbon Steel
- Housing Finish/Coating Galvanized
- Projection 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # BT S 1/4-20 .63DIA 33 CS/CS
- Zoro # G3017896
- Country of Origin United States
- Category Ball Transfers
Dimensions
Housing Diameter | 1 3/16 in |
Ball Diameter - Ball Transfer | 5/8 in |
Height (In.) | 13/16 |
Thread Size | 1/4"-20 |
Ball Dia. (In.) | 5/8 |
Dimension B (In.) | 15/16 |
Length (In.) | 1-3/16 |
Dimension A (In.) | 13/16 |
Width (In.) | 1-3/16 |
Dia. (In.) | 1-3/16 |
Dimension C (In.) | 5/32 |
Ball Diameter | 5/8 in |
Details
Item | Ball Transfer |
Ball Transfer Mount Type | Threaded-Stud |
Ball Material | Carbon Steel |
Housing Material - Ball Transfers | Carbon Steel |
Housing Finish/Coating | Galvanized |
Projection | 1/8 in |
Ball Load Capacity | 33 lb |
Housing Material | Carbon Steel |
Working Load Limit (Lb.) | 33 |
Type | Threaded |
Mounting Style | 1/4-20 x 1/2" |
Description
Ball Transfer, 5/8 in Ball Diameter - Ball Transfer, 33 lb Ball Load Capacity, Carbon Steel, Threaded-Stud Ball Transfer Mount Type, 1/8 in Projection, 1 3/16 in Housing Diameter, Carbon Steel Housing Material, Galvanized Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON End Cap (35W634)
- THERN WIRE ROPE ASSEMBLY 1/4 IN X 45 FT - (WA25-45NS)
- ZORO SELECT Fixed Eye Pully, Chrome (1RCG6)
- US CARGO CONTROL BlackLine 4" x 30' Winch Strap with 30" Chain Extension (BL430XLCE)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 SS/SS)
- ASHLAND CONVEYOR Ashland Threaded 1/4-20 Stud Ball Transfer 1in Dia. Carbon Steel Ball 75 Lb (14038)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/8In Ball Dia (BT FRD 4H 1.13DIA 180 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 1In Ball Dia (BT CF 2H 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 5/8In Ball Dia (BT LPCS 2H .63DIA 20 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 1In Ball Dia (BT DI 1DIA 200 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CS)
- Ashland Conveyor Ball Transfers