Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Threaded, 1In Ball Dia
Mfr # BT S 5/16-18 1DIA 75 CS/CS
Zoro # G3016216
original price:
$6.30
21% off
new price: $4.95
/ea
Sold in multiples of 3 for $14.85
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Transfer Mount Type Threaded-Stud
- Ball Material Carbon Steel
- Housing Material - Ball Transfers Carbon Steel
- Housing Finish/Coating Galvanized
- Projection 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # BT S 5/16-18 1DIA 75 CS/CS
- Zoro # G3016216
- Country of Origin United States
- Category Ball Transfers
Dimensions
Housing Diameter | 1 3/4 in |
Ball Diameter - Ball Transfer | 1 in |
Width (In.) | 1-3/4 |
Height (In.) | 1-3/8 |
Dimension A (In.) | 1-3/8 |
Thread Size | 5/16"-18 |
Dimension B (In.) | 1-3/4 |
Dia. (In.) | 1-3/4 |
Ball Dia. (In.) | 1 |
Length (In.) | 1-3/4 |
Ball Diameter | 1 in |
Details
Ball Transfer Mount Type | Threaded-Stud |
Item | Ball Transfer |
Ball Material | Carbon Steel |
Housing Material - Ball Transfers | Carbon Steel |
Housing Finish/Coating | Galvanized |
Projection | 1 3/8 in |
Ball Load Capacity | 75 lb |
Housing Material | Carbon Steel |
Mounting Style | 5/16-18 x 11/16" |
Type | Threaded |
Working Load Limit (Lb.) | 75 |
Description
Ball Transfer, 1 in Ball Diameter - Ball Transfer, 75 lb Ball Load Capacity, Carbon Steel, Threaded-Stud Ball Transfer Mount Type, 1 3/8 in Projection, 1 3/4 in Housing Diameter, Carbon Steel Housing Material, Galvanized Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Thermoplastic Rubber Wheels, 8" (2528-RC)
- US CARGO CONTROL 4" x 11" Fixed End w/ Ratchet and Flat Hook (8502FEFH)
- DAYTON Lowering Lever and Cable Assembly (46-1A)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 500 lb. (P01102R)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 150 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 SS/SS)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 5/8In Ball Dia (BT LPCS 2H .63DIA 20 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 SS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT FRD 4H 1DIA 135 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 1In Ball Dia (BT CF 2H 1DIA 75 CS/CS)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-0410 (BT254-0410)
- Ashland Conveyor Ball Transfers