Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Threaded, 1In Ball Dia
Mfr # BT S 1/4-20 1DIA 150 CS/CS
Zoro # G9540413
original price:
$14.38
20% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Height (In.) 1-7/16
- Ball Diameter - Ball Transfer 1 in
- Projection 1/4 in
- Housing Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # BT S 1/4-20 1DIA 150 CS/CS
- Zoro # G9540413
- Country of Origin United States
- Category Ball Transfers
Dimensions
Thread Size | 1/4"-20 |
Height (In.) | 1-7/16 |
Ball Diameter - Ball Transfer | 1 in |
Housing Diameter | 1 3/16 in |
Ball Dia. (In.) | 1 |
Dia. (In.) | 1-15/64 |
Ball Diameter | 1 in |
Details
Item | Ball Transfer |
Projection | 1/4 in |
Housing Material | Carbon Steel |
Type | Threaded |
Mounting Style | 1/4" x 20" |
Ball Load Capacity | 150 lb |
Housing Material - Ball Transfers | Carbon Steel |
Ball Transfer Mount Type | Threaded-Stud |
Housing Finish/Coating | Black Oxide |
Working Load Limit (Lb.) | 150 |
Ball Material | Carbon Steel |
Description
Ball Transfer, 1 in Ball Diameter - Ball Transfer, 150 lb Ball Load Capacity, Carbon Steel, Threaded-Stud Ball Transfer Mount Type, 1/4 in Projection, 1 3/16 in Housing Diameter, Carbon Steel Housing Material, Black Oxide Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Locating Pin With Ball-End, C=8, Form: A Stainless Steel 1.4305 (K0350.508)
- ZORO SELECT Platform Truck, 2000 lb., Steel Deck (13X490)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214P)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN2601NX4)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 5/16-18 1DIA 150 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 1In Ball Dia (BT CF 2H 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ashland Flange Ball Transfer - 1in Dia. Carbon Steel Ball 75 Lb. (14966)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CSC)
- GLOBAL INDUSTRIAL 1 Diameter Stud Mount Ball For Ball Transfer Conveyor Tables (298715)
- Ashland Conveyor Ball Transfers