Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Threaded, 1-1/2In Ball Dia
Mfr # BT S 3/8-16 1.5DIA 125 NYL/SS
Zoro # G7020167
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Transfer Mount Type Internally Threaded Pipe
- Ball Material Nylon
- Housing Material - Ball Transfers Stainless Steel
- Projection 2 5/16 in
- Ball Load Capacity 125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # BT S 3/8-16 1.5DIA 125 NYL/SS
- Zoro # G7020167
- Country of Origin United States
- Category Ball Transfers
Dimensions
Housing Diameter | 3 1/4 in |
Ball Diameter - Ball Transfer | 1 1/2 in |
Dia. (In.) | 3-1/4 |
Dimension B (In.) | 3-1/4 |
Height (In.) | 2-5/16 |
Dimension A (In.) | 2-5/16 |
Ball Dia. (In.) | 1-1/2 |
Thread Size | 3/8"-16 |
Ball Diameter | 1 1/2 in |
Details
Ball Transfer Mount Type | Internally Threaded Pipe |
Item | Ball Transfer |
Ball Material | Nylon |
Housing Material - Ball Transfers | Stainless Steel |
Projection | 2 5/16 in |
Ball Load Capacity | 125 lb |
Mounting Style | 3/8-16 x 1" |
Housing Material | Stainless Steel |
Working Load Limit (Lb.) | 125 |
Type | Threaded |
Description
Ball Transfer, 1 1/2 in Ball Diameter - Ball Transfer, 125 lb Ball Load Capacity, Nylon, Internally Threaded Pipe Ball Transfer Mount Type, 2 5/16 in Projection, 3 1/4 in Housing Diameter, Stainless Steel Housing Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 48-5-1/2in, 1085.5 ft.-lb. (34404)
- WERNER 3 ft Aluminum Stepladder, 300 lb Capacity (373)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 7in H., Red (SL1500D4R)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB620-11SF/P1 (22-2101)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 5/8In Ball Dia (BT DI .63DIA 33 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/4In Ball Dia (BT FRD 4H 1.25DIA 225 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT FRD 4H 1DIA 135 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 1In Ball Dia (BT CF 2H 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 11/16In Ball Dia (BT CFRT 4H .69DIA 90 CS/CS)
- 1STSOURCE PRODUCTS 1" Drop In Ball Transfer BT254-7 (BT254-7)
- Ashland Conveyor Ball Transfer Conveying