Shop All Ball Transfer Tables
Ashland Conveyor
Ball Transfer Table, 36In L, 22BF
Mfr # BTIT220303
Zoro # G6975674
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Spacing 3 in
- Ball Material Steel
- Frame Material Steel
- Between Frame Width 22 in
- Overall Width 24 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # BTIT220303
- Zoro # G6975674
- Country of Origin United States
- Category Ball Transfer Tables
Dimensions
Between Frame Width | 22 in |
Overall Width | 24 3/4 in |
Overall Length | 3 ft |
Ball Diameter - Ball Transfer | 1 in |
Length (In.) | 36 |
Details
Item | Ball Transfer Table |
Ball Spacing | 3 in |
Ball Material | Steel |
Frame Material | Steel |
Load Capacity @ 5 ft. Centers | 600 lb/ft |
Ball Load Capacity | 75 lb |
Characteristics | Balls Extend 5/16" Above Top of Table Frame on 3" Centers |
Between Frame (In.) | 22 |
Includes | 3MY68 Ball |
Frames | Steel |
Load Capacity @ 10 ft. Centers | 120 lb/ft |
Working Load Limit (Lb.) | 120 lb./ft. on 10 ft. Support Centers, 600 lb./ft. on 5 ft. Support Centers |
Type | Ball Transfer Table |
Description
Ball Transfer Table, 22 in Between Frame Width, 3 ft Overall Length, 24 3/4 in Overall Width, Steel Frame Material, 1 in Ball Diameter - Ball Transfer, 75 lb Ball Load Capacity, Steel Ball Material, 3 in Ball Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT LAKES INDUSTRY Torque Limiter, 3/4in Bore Dia. (250 x .750)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1-1/2 cu. yd, 1200 lb (FG102500BLA)
- DEWALT 4 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-04)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRXA-TPA 80G-FI)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 27BF (BTIT270304)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 22BF (BTIT220204)
- ASHLAND CONVEYOR Ball Transfer Table, 48In L, 22BF (BTIT220403)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 13BF (BTIT130203)
- ASHLAND CONVEYOR Ball Transfer Table, 12In L, 13BF (BTIT130104)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 22BF (BTIT220203)
- OMNI METALCRAFT Replacement 1" Diameter Stud Mount Ball 102106 for Omni Metalcraft Ball Transfer Conveyor Tables (102106)
- Ashland Conveyor Ball Transfer Tables