Shop All Ball Transfer Tables
Ashland Conveyor
Ball Transfer Table, 24In L, 13BF
Mfr # BTIT130203
Zoro # G7082914
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material Steel
- Ball Spacing 3 in
- Frame Material Steel
- Between Frame Width 13 in
- Overall Width 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # BTIT130203
- Zoro # G7082914
- Country of Origin United States
- Category Ball Transfer Tables
Dimensions
Between Frame Width | 13 in |
Overall Width | 15 3/4 in |
Overall Length | 2 ft |
Overall Height | 3 13/16 in |
Ball Diameter - Ball Transfer | 1 in |
Length (In.) | 24 |
Height (In.) | 3-13/16 |
Details
Item | Ball Transfer Table |
Ball Material | Steel |
Ball Spacing | 3 in |
Frame Material | Steel |
Load Capacity @ 5 ft. Centers | 600 lb/ft |
Ball Load Capacity | 75 lb |
Working Load Limit (Lb.) | 120 lb./ft. on 10 ft. Support Centers, 600 lb./ft. on 5 ft. Support Centers |
Between Frame (In.) | 13 |
Characteristics | Balls Extend 5/16" Above Top of Table Frame on 3" Centers |
Frames | Steel |
Load Capacity @ 10 ft. Centers | 120 lb/ft |
Type | Ball Transfer Table |
Includes | 3MY68 Ball |
Description
Ball Transfer Table, 13 in Between Frame Width, 2 ft Overall Length, 15 3/4 in Overall Width, 3 13/16 in Overall Height, Steel Frame Material, 1 in Ball Diameter - Ball Transfer, 75 lb Ball Load Capacity, Steel Ball Material, 3 in Ball Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Crown PE 4500 Pallet Trucks (CR 100462-401-88)
- U.S. FIREPLACE PRODUCTS 50 Foot Cable for Seal Tight Damper (Fits:8x8) (US Cable - 501826)
- VESTIL Heavy Duty Die Lift Tong, 2.5K, 28" Open (DLT-25)
- ZORO SELECT Sheave, Wire Rope, 1/8 in Max Cable Size, 685 lb Max Load, Zinc Plated (00258-1/8-C)
- ASHLAND CONVEYOR Ball Transfer Table, 48In L, 22BF (BTIT220403)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 22BF (BTIT220203)
- ASHLAND CONVEYOR Ball Transfer Table, 12In L, 13BF (BTIT130104)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 27BF (BTIT270304)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 22BF (BTIT220204)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 22BF (BTIT220303)
- GLOBAL INDUSTRIAL 36inL Ball Transfer Table, 15inW Between Frame, 3in Ball Center (293269)
- Ashland Conveyor Ball Transfer Conveying