Shop All Ball Transfer Tables
Ashland Conveyor
Ball Transfer Table, 12In L, 13BF
Mfr # BTIT130103
Zoro # G6595276
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material Steel
- Ball Spacing 3 in
- Between Frame Width 13 in
- Frame Material Steel
- Overall Width 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # BTIT130103
- Zoro # G6595276
- Country of Origin United States
- Category Ball Transfer Tables
Dimensions
Between Frame Width | 13 in |
Overall Width | 15 3/4 in |
Overall Length | 1 ft |
Overall Height | 3 1/2 in |
Ball Diameter - Ball Transfer | 1 in |
Length (In.) | 12 |
Height (In.) | 3-13/16 |
Details
Item | Ball Transfer Table |
Ball Material | Steel |
Ball Spacing | 3 in |
Frame Material | Steel |
Load Capacity @ 5 ft. Centers | 600 lb/ft |
Ball Load Capacity | 75 lb |
Load Capacity @ 10 ft. Centers | 120 lb/ft |
Working Load Limit (Lb.) | 120 lb./ft. on 10 ft. Support Centers, 600 lb./ft. on 5 ft. Support Centers |
Type | Ball Transfer Table |
Characteristics | Balls Extend 5/16" Above Top of Table Frame on 3" Centers |
Frames | Steel |
Between Frame (In.) | 13 |
Includes | 3MY68 Ball |
Description
Ball Transfer Table, 13 in Between Frame Width, 1 ft Overall Length, 15 3/4 in Overall Width, 3 1/2 in Overall Height, Steel Frame Material, 1 in Ball Diameter - Ball Transfer, 75 lb Ball Load Capacity, Steel Ball Material, 3 in Ball Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Kit for MP-12F (2LEE3)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB409036)
- ZORO SELECT Anchor Shackle, 9,500 lb, Carbon Steel (55AY29)
- HI-LIFT JACK 3 x 15 30,000LBS RECOVERY STRAP (STRP-315)
- ASHLAND CONVEYOR Ball Transfer Table, 12In L, 13BF (BTIT130104)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 27BF (BTIT270304)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 13BF (BTIT130203)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 22BF (BTIT220303)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 22BF (BTIT220204)
- ASHLAND CONVEYOR Ball Transfer Table, 48In L, 22BF (BTIT220403)
- Ashland Conveyor Ball Transfer Tables