Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Pipe Mnt, 1-1/2In Ball Dia
Mfr # BT P 1.5DIA 125 NYL/CS
Zoro # G6917111
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Transfer Mount Type Internally Threaded Pipe
- Ball Material Nylon
- Housing Material - Ball Transfers Steel
- Housing Finish/Coating Galvanized
- Projection 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # BT P 1.5DIA 125 NYL/CS
- Zoro # G6917111
- Country of Origin United States
- Category Ball Transfers
Dimensions
Housing Diameter | 3 in |
Ball Diameter - Ball Transfer | 1 1/2 in |
Dia. (In.) | 3 |
Thread Size | 2 in NPT |
Dimension B (In.) | 3 |
Ball Dia. (In.) | 1-1/2 |
Height (In.) | 3-13/16 |
Dimension A (In.) | 3-13/16 |
Ball Diameter | 1 1/2 in |
Details
Ball Transfer Mount Type | Internally Threaded Pipe |
Item | Ball Transfer |
Ball Material | Nylon |
Housing Material - Ball Transfers | Steel |
Housing Finish/Coating | Galvanized |
Projection | 3 13/16 in |
Ball Load Capacity | 125 lb |
Mounting Style | 2" NPT |
Working Load Limit (Lb.) | 125 |
Type | Pipe Internally Threaded |
Housing Material | Steel |
Description
Ball Transfer, 1 1/2 in Ball Diameter - Ball Transfer, 125 lb Ball Load Capacity, Nylon, Internally Threaded Pipe Ball Transfer Mount Type, 3 13/16 in Projection, 3 in Housing Diameter, Steel Housing Material, Galvanized Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A1E20B4C1P6)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, White Vinyl (G08-WWX-XBN)
- WERNER 28 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1828-2EQ)
- VESTIL PAIL LID CLOSING PRESS - CASTER KIT, PK4 (PLC-CK)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 5/16-18 1DIA 150 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 5/16-18 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 5/8In Ball Dia (BT LPCS 2H .63DIA 20 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 1-3/16In Ball Dia (BT DI 1.19DIA 500 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/4In Ball Dia (BT FRD 4H 1.25DIA 225 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 150 CS/CS)
- ASHLAND CONVEYOR Ashland Flange Ball Transfer - 1in Dia. Carbon Steel Ball 75 Lb. (14966)
- Ashland Conveyor Ball Transfers