Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Flng/Stud, 1In Ball Dia
Mfr # BT FS 3/8-16 1DIA 150 CS/CS
Zoro # G9540422
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Carbon Steel
- Mounting Style 3/8" x 16" and 5/32"
- Height (In.) 1-1/2
- Housing Finish/Coating Black Oxide
- Ball Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # BT FS 3/8-16 1DIA 150 CS/CS
- Zoro # G9540422
- Country of Origin United States
- Category Ball Transfers
Dimensions
Height (In.) | 1-1/2 |
Ball Diameter - Ball Transfer | 1 in |
Ball Dia. (In.) | 1 |
Dia. (In.) | 2-7/16 |
Housing Diameter | 1 3/16 in |
Ball Diameter | 1 in |
Details
Item | Ball Transfer |
Housing Material | Carbon Steel |
Mounting Style | 3/8" x 16" and 5/32" |
Housing Finish/Coating | Black Oxide |
Ball Material | Carbon Steel |
Projection | 3/8 in |
Type | Flange/Threaded Stud |
Housing Material - Ball Transfers | Carbon Steel |
Ball Load Capacity | 150 lb |
Ball Transfer Mount Type | Flange/Threaded-Stud |
Working Load Limit (Lb.) | 150 |
Description
Ball Transfer, 1 in Ball Diameter - Ball Transfer, 150 lb Ball Load Capacity, Carbon Steel, Flange/Threaded-Stud Ball Transfer Mount Type, 3/8 in Projection, 1 3/16 in Housing Diameter, Carbon Steel Housing Material, Black Oxide Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Ladder, 4 Steps, Serrated Tread (WLAR104245)
- VESTIL Blue Foldable/Nestable Roller Container 3 Shelf 990 lb 34 x 18 x 59 (ROL-1834-3)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-322 A2 C7 P5)
- BALLYMORE Bolt on Tool Tray for Fork Decks (Tool Tray Bolt on)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 150 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 1In Ball Dia (BT DI 1DIA 200 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 11/16In Ball Dia (BT CFRT 4H .69DIA 90 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT FRD 4H 1DIA 135 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CSC)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 75 CS/CS)
- Ashland Conveyor Ball Transfers