Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Flng/Stud, 1-1/4In Ball Dia
Mfr # BT FS 3/8-16 1.25DIA 250 CS/CS
Zoro # G9540431
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Dia. (In.) 1-1/4
- Ball Material Carbon Steel
- Housing Material - Ball Transfers Carbon Steel
- Housing Diameter 1 7/16 in
- Mounting Style 3/8" x 16" and 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # BT FS 3/8-16 1.25DIA 250 CS/CS
- Zoro # G9540431
- Country of Origin United States
- Category Ball Transfers
Dimensions
Ball Dia. (In.) | 1-1/4 |
Housing Diameter | 1 7/16 in |
Ball Diameter - Ball Transfer | 1 1/4 in |
Dia. (In.) | 2-7/16 |
Height (In.) | 1-3/4 |
Ball Diameter | 1 1/4 in |
Details
Item | Ball Transfer |
Ball Material | Carbon Steel |
Housing Material - Ball Transfers | Carbon Steel |
Mounting Style | 3/8" x 16" and 5/32" |
Type | Flange/Threaded Stud |
Housing Material | Carbon Steel |
Working Load Limit (Lb.) | 250 |
Ball Load Capacity | 250 lb |
Projection | 3/8 in |
Ball Transfer Mount Type | Flange/Threaded-Stud |
Housing Finish/Coating | Black Oxide |
Description
Ball Transfer, 1 1/4 in Ball Diameter - Ball Transfer, 250 lb Ball Load Capacity, Carbon Steel, Flange/Threaded-Stud Ball Transfer Mount Type, 3/8 in Projection, 1 7/16 in Housing Diameter, Carbon Steel Housing Material, Black Oxide Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 7MM (1/4") G30 ZN 400'/DR, H0115-0411 (H0115-0411)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 36 in. H (ATH2436)
- IDEAL WAREHOUSE INNOVATIONS Propane Counterbalance Forklift Log (70-1061)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 12 in Web Width, 6ft L, 5,000lb (WLA1-812N-06)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 SS/SS)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 5/8In Ball Dia (BT LPCS 2H .63DIA 20 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CSC)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/4In Ball Dia (BT FRD 4H 1.25DIA 225 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 1-3/16In Ball Dia (BT DI 1.19DIA 500 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 150 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 CS/CS)
- Ashland Conveyor Ball Transfers