Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Flange, 1In Ball Dia
Mfr # BT FRT 2H 1DIA 135 CS/CS
Zoro # G9540483
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style 5/32"
- Working Load Limit (Lb.) 135
- Type Flange
- Housing Material - Ball Transfers Carbon Steel
- Projection 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # BT FRT 2H 1DIA 135 CS/CS
- Zoro # G9540483
- Country of Origin United States
- Category Ball Transfers
Dimensions
Housing Diameter | 1 3/16 in |
Ball Dia. (In.) | 1 |
Length (In.) | 2-7/16 |
Ball Diameter - Ball Transfer | 1 in |
Height (In.) | 1-9/32 |
Width (In.) | 1-11/16 |
Ball Diameter | 1 in |
Details
Item | Ball Transfer |
Mounting Style | 5/32" |
Working Load Limit (Lb.) | 135 |
Type | Flange |
Housing Material - Ball Transfers | Carbon Steel |
Projection | 1/4 in |
Housing Material | Carbon Steel |
Ball Load Capacity | 135 lb |
Ball Material | Carbon Steel |
Housing Finish/Coating | Black Oxide |
Ball Transfer Mount Type | Flange |
Description
Ball Transfer, 1 in Ball Diameter - Ball Transfer, 135 lb Ball Load Capacity, Carbon Steel, Flange Ball Transfer Mount Type, 1/4 in Projection, 1 3/16 in Housing Diameter, Carbon Steel Housing Material, Black Oxide Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Cable Balancer, Swivel Hook, 150 lb. (ZAW015080HM)
- WESCO Power Drive Platform Truck, Overall Length: 60" (272416)
- CHASE Swinging Door, 8 x 5 ft, Navy Blue, PR (6096RDNAV)
- ZORO SELECT Swivel Plat Cstr, Polyolfin, 3 in, 210 lb, A (1UKT4)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CS)
- ASHLAND CONVEYOR Ashland Flange Ball Transfer - 1in Dia. Carbon Steel Ball 75 Lb. (14966)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/4In Ball Dia (BT FRD 4H 1.25DIA 225 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 150 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 SS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 5/16-18 1DIA 75 CS/CS)
- Ashland Conveyor Ball Transfer Conveying