Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Flange, 1-1/8In Ball Dia
Mfr # BT FRD 4H 1.13DIA 180 CS/CS
Zoro # G9540474
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 1-19/32
- Dia. (In.) 2-7/16
- Housing Finish/Coating Black Oxide
- Mounting Style 5/32"
- Ball Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # BT FRD 4H 1.13DIA 180 CS/CS
- Zoro # G9540474
- Country of Origin United States
- Category Ball Transfers
Dimensions
Height (In.) | 1-19/32 |
Dia. (In.) | 2-7/16 |
Housing Diameter | 1 5/16 in |
Ball Diameter - Ball Transfer | 1 1/8 in |
Ball Dia. (In.) | 1-1/8 |
Ball Diameter | 1 1/8 in |
Details
Item | Ball Transfer |
Housing Finish/Coating | Black Oxide |
Mounting Style | 5/32" |
Ball Material | Carbon Steel |
Ball Transfer Mount Type | Flange |
Working Load Limit (Lb.) | 180 |
Type | Flange |
Ball Load Capacity | 180 lb |
Housing Material - Ball Transfers | Carbon Steel |
Housing Material | Carbon Steel |
Projection | 5/16 in |
Description
Ball Transfer, 1 1/8 in Ball Diameter - Ball Transfer, 180 lb Ball Load Capacity, Carbon Steel, Flange Ball Transfer Mount Type, 5/16 in Projection, 1 5/16 in Housing Diameter, Carbon Steel Housing Material, Black Oxide Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Valley Craft® EZY-Rol„¢ F82645A4 4-Wheel Aluminum Drum Truck Molded Rubber Wheels (F82645A4)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN2601DX6)
- THE BETTER BUNGEE Ball, 6" W, White, PK4 (BBB6BK)
- ZORO SELECT Rope, Nylon, Twisted, 37/64 In. dia., 525ftL (12U291)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 SS/SS)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 11/16In Ball Dia (BT CFRT 4H .69DIA 90 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/4In Ball Dia (BT FRD 4H 1.25DIA 225 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 1In Ball Dia (BT CF 2H 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 SS/CS)
- Ashland Conveyor Ball Transfers