Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Flange, 1-1/2In Ball Dia
Mfr # BT F 4H 1.5DIA 250 SS/SSC
Zoro # G6835281
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Transfer Mount Type Flange
- Ball Material Stainless Steel
- Housing Material - Ball Transfers Stainless Steel
- Projection 2 1/16 in
- Ball Load Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # BT F 4H 1.5DIA 250 SS/SSC
- Zoro # G6835281
- Country of Origin United States
- Category Ball Transfers
Dimensions
Housing Diameter | 2 9/16 in |
Ball Diameter - Ball Transfer | 1 1/2 in |
Length (In.) | 3 |
Ball Dia. (In.) | 1-1/2 |
Dimension C (In.) | 2-7/16 |
Dimension A (In.) | 2-1/16 |
Height (In.) | 2-1/16 |
Width (In.) | 3 |
Dimension B (In.) | 2-19/32 |
Ball Diameter | 1 1/2 in |
Details
Ball Transfer Mount Type | Flange |
Item | Ball Transfer |
Ball Material | Stainless Steel |
Housing Material - Ball Transfers | Stainless Steel |
Projection | 2 1/16 in |
Ball Load Capacity | 250 lb |
Type | Flange |
Working Load Limit (Lb.) | 250 |
Housing Material | Stainless Steel |
Includes | Cushion |
Mounting Style | 9/32" |
Description
Ball Transfer, 1 1/2 in Ball Diameter - Ball Transfer, 250 lb Ball Load Capacity, Stainless Steel, Flange Ball Transfer Mount Type, 2 1/16 in Projection, 2 9/16 in Housing Diameter, Stainless Steel Housing Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO HAND WINCH LIFT: 750LB, STRADDLE BASE (260017)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2GL24486PHBK)
- MIDWEST FASTENER 1/2 Ton Zinc Plated Steel Safety Slip Hook w/Eye (54654)
- SERVICE CASTER SCC - 3" Semi Steel Cast Iron Wheel w/Roller Bearing-1/2" Bore-600 lbs Capacity (SCC-SSR315)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 1-3/16In Ball Dia (BT DI 1.19DIA 500 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/4In Ball Dia (BT FRD 4H 1.25DIA 225 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 5/8In Ball Dia (BT LPCS 2H .63DIA 20 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 11/16In Ball Dia (BT CFRT 4H .69DIA 90 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 5/16-18 1DIA 150 CS/CS)
- Ashland Conveyor Ball Transfers