Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Flange, 1-1/2In Ball Dia
Mfr # BT F 4H 1.5DIA 125 NYL/SS
Zoro # G7219922
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ball Transfer Mount Type Flange
- Ball Material Nylon
- Housing Material - Ball Transfers Stainless Steel
- Projection 1 3/16 in
- Ball Load Capacity 125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # BT F 4H 1.5DIA 125 NYL/SS
- Zoro # G7219922
- Country of Origin United States
- Category Ball Transfers
Dimensions
Housing Diameter | 2 9/16 in |
Ball Diameter - Ball Transfer | 1 1/2 in |
Dimension B (In.) | 2-19/32 |
Height (In.) | 1-13/16 |
Dimension A (In.) | 1-13/16 |
Length (In.) | 3 |
Width (In.) | 3 |
Dimension C (In.) | 2-7/16 |
Ball Dia. (In.) | 1-1/2 |
Ball Diameter | 1 1/2 in |
Details
Ball Transfer Mount Type | Flange |
Item | Ball Transfer |
Ball Material | Nylon |
Housing Material - Ball Transfers | Stainless Steel |
Projection | 1 3/16 in |
Ball Load Capacity | 125 lb |
Type | Flange |
Working Load Limit (Lb.) | 125 |
Mounting Style | 9/32" |
Housing Material | Stainless Steel |
Description
Ball Transfer, 1 1/2 in Ball Diameter - Ball Transfer, 125 lb Ball Load Capacity, Nylon, Flange Ball Transfer Mount Type, 1 3/16 in Projection, 2 9/16 in Housing Diameter, Stainless Steel Housing Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARELICK Under Platform 3-Step Sliding Ladder (19643)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 2 in W, Polyester, Yellow (EE2802DFX11)
- DAYTON Hand Truck, Cap 800 Lb, 47x22-1/4x22 (21U667)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber ½ Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S414-TPRB-121315)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 1In Ball Dia (BT CF 2H 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 11/16In Ball Dia (BT CFRT 4H .69DIA 90 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 1-3/16In Ball Dia (BT DI 1.19DIA 500 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 5/16-18 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ashland Threaded 1/4-20 Stud Ball Transfer 1in Dia. Carbon Steel Ball 75 Lb (14038)
- HUDSON BEARINGS Hudson Bearings 1in Carbon Steel Main Ball 3/8in Stud in Carbon Steel Housing (SBT-1CS 3/8)
- Ashland Conveyor Ball Transfers