Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Drop In, 1-3/16In Ball Dia
Mfr # BT DI 1.19DIA 500 CS/CS
Zoro # G7093021
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Transfer Mount Type Drop-In
- Ball Material Carbon Steel
- Housing Material - Ball Transfers Carbon Steel
- Housing Finish/Coating Galvanized
- Projection 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # BT DI 1.19DIA 500 CS/CS
- Zoro # G7093021
- Country of Origin United States
- Category Ball Transfers
Dimensions
Housing Diameter | 2 in |
Ball Diameter - Ball Transfer | 1 3/16 in |
Length (In.) | 2 |
Dia. (In.) | 2 |
Dimension A (In.) | 1-7/16 |
Width (In.) | 2 |
Dimension B (In.) | 1-3/4 |
Ball Dia. (In.) | 1-3/16 |
Dimension C (In.) | 17/32 |
Height (In.) | 1-7/16 |
Ball Diameter | 1 3/16 in |
Details
Item | Ball Transfer |
Ball Transfer Mount Type | Drop-In |
Ball Material | Carbon Steel |
Housing Material - Ball Transfers | Carbon Steel |
Housing Finish/Coating | Galvanized |
Projection | 1/2 in |
Ball Load Capacity | 500 lb |
Mounting Style | 1-3/4 |
Working Load Limit (Lb.) | 500 |
Housing Material | Carbon Steel |
Type | Drop In |
Description
Ball Transfer, 1 3/16 in Ball Diameter - Ball Transfer, 500 lb Ball Load Capacity, Carbon Steel, Drop-In Ball Transfer Mount Type, 1/2 in Projection, 2 in Housing Diameter, Carbon Steel Housing Material, Galvanized Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Bolt Kit (MH4VME912G)
- DAYTON Pallet Jack, 24VAC, 3300 lb. Load Capacity (55PD64)
- COTTERMAN 15 ft 3 in Fixed Ladder, Steel, 16 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F16S C1)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Yellow (EE1802DFX8)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 1In Ball Dia (BT DI 1DIA 200 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 5/16-18 1DIA 150 CS/CS)
- ASHLAND CONVEYOR Ashland Threaded 1/4-20 Stud Ball Transfer 1in Dia. Carbon Steel Ball 75 Lb (14038)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 SS/CS)
- HUDSON BEARINGS Hudson Bearings 1in Carbon Steel Main Ball 3/8in Stud in Carbon Steel Housing (SBT-1CS 3/8)
- Ashland Conveyor Ball Transfer Conveying