Shop All Ball Transfers
This Product is Discontinued
Ashland Conveyor
Ball Transfer, Cntrsunk, 1In Ball Dia (Discontinued)
Mfr # BT CFRD 3H 1DIA 150 CS/CS
Zoro # G1967555
This Product is Discontinued
Key Features
- Ball Transfer Mount Type Countersunk Flange
- Ball Material Carbon Steel
- Housing Material - Ball Transfers Steel
- Housing Finish/Coating Black Oxide
- Projection 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # BT CFRD 3H 1DIA 150 CS/CS
- Zoro # G1967555
- Country of Origin United States
- Category Ball Transfers
Dimensions
Housing Diameter | 1 3/16 in |
Ball Diameter - Ball Transfer | 1 in |
Dimension D (In.) | 3/16 |
Ball Dia. (In.) | 1 |
Dimension A (In.) | 1-1/16 |
Dimension C (In.) | 1-15/32 |
Dia. (In.) | 1-23/32 |
Dimension B (In.) | 1-7/32 |
Height (In.) | 1-1/16 |
Ball Diameter | 1 in |
Details
Item | Ball Transfer |
Ball Transfer Mount Type | Countersunk Flange |
Ball Material | Carbon Steel |
Housing Material - Ball Transfers | Steel |
Housing Finish/Coating | Black Oxide |
Projection | 3/16 in |
Ball Load Capacity | 150 lb |
Type | Countersunk Flange |
Housing Material | Steel |
Working Load Limit (Lb.) | 150 |
Mounting Style | 9/64" |
Description
Ball Transfer, 1 in Ball Diameter - Ball Transfer, 150 lb Ball Load Capacity, Carbon Steel, Countersunk Flange Ball Transfer Mount Type, 3/16 in Projection, 1 3/16 in Housing Diameter, Steel Housing Material, Black Oxide Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.