Shop All Ball Transfers
Ashland Conveyor
Ball Transfer, Cntrsunk, 1In Ball Dia
Mfr # BT CF 2H 1DIA 75 CS/CS
Zoro # G3016198
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Transfer Mount Type Countersunk Flange
- Ball Material Carbon Steel
- Housing Material - Ball Transfers Carbon Steel
- Housing Finish/Coating Galvanized
- Projection 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # BT CF 2H 1DIA 75 CS/CS
- Zoro # G3016198
- Country of Origin United States
- Category Ball Transfers
Dimensions
Housing Diameter | 1 3/4 in |
Ball Diameter - Ball Transfer | 1 in |
Dimension D (In.) | 1/2 |
Width (In.) | 2-1/8 |
Length (In.) | 2-3/4 |
Dimension A (In.) | 3/4 |
Height (In.) | 1-1/4 |
Dimension C (In.) | 2-3/16 |
Ball Dia. (In.) | 1 |
Dimension B (In.) | 2-3/4 |
Ball Diameter | 1 in |
Details
Ball Transfer Mount Type | Countersunk Flange |
Item | Ball Transfer |
Ball Material | Carbon Steel |
Housing Material - Ball Transfers | Carbon Steel |
Housing Finish/Coating | Galvanized |
Projection | 3/4 in |
Ball Load Capacity | 75 lb |
Working Load Limit (Lb.) | 75 |
Mounting Style | 7/32" |
Type | Countersunk Flange |
Housing Material | Carbon Steel |
Description
Ball Transfer, 1 in Ball Diameter - Ball Transfer, 75 lb Ball Load Capacity, Carbon Steel, Countersunk Flange Ball Transfer Mount Type, 3/4 in Projection, 1 3/4 in Housing Diameter, Carbon Steel Housing Material, Galvanized Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Scaffold Caster W/ Brake, Mold-ON-Rubber Wheel, Metal Th (8X2-RCI-SCSO4)
- ZORO SELECT Sealer Repair Kit (5ZZ42)
- DAYTON Tension Spring, 2-1/2 In (TS-855)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 450 lb. (26Y379)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 150 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 5/16-18 1DIA 150 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 75 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 5/8In Ball Dia (BT DI .63DIA 33 CS/CS)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CSC)
- Ashland Conveyor Ball Transfer Conveying